Wiring Duct Solid Wall, 1 Inch x 4 Inches, Black PVC

Item #: 0239329

Cat #: TYD1X4SPB6

UPC: 786210095288

$ 11.06 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Solid Wall, 1 Inch x 4 Inches, Black PVC

Overview

Wiring Duct Solid Wall, 1 Inch x 4 Inches, Black PVC

Wiring Duct Solid Wall, 1 Inch x 4 Inches, Black PVC

Also known as: 786210095288, TYD1X4SPB6, THBTYD1X4SPB6

Specifications

Width: 1 in
Color: Black
Height: 4 in
Material: PVC
Length: 6 ft
Width: 1 in
Height: 4 in
Length: 6 ft
Color: Black
Material: PVC