Wiring Duct Solid Wall, 0.75"x1", Black

Item #: 0239318

Cat #: TYD75X1SPB6

UPC: 786210095158

$ 8.36 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Solid Wall, 0.75 inch x 1 Inch, Black PVC

Overview

Wiring Duct Solid Wall, 0.75 inch x 1 Inch, Black PVC
  • Engineered to restrict wire access.
  • Improved flush sidewall and cover style for greater wire capacity.
  • Versatile North American and DIN standard mounting holes enable same duct for multiple applications.
  • Base score line.
  • Lead-free construction.
Also known as: 786210095158, TYD75X1SPB6, THBTYD75X1SPB6

Specifications

Width: 3/4 in
Color: Black
Height: 1 in
Material: PVC
Length: 6 ft
Width: 3/4 in
Height: 1 in
Length: 6 ft
Color: Black
Material: PVC