Thomas & Betts TYD4X4SPW6

Item #: 0239309

Cat #: TYD4X4SPW6

UPC: 786210095127

$ 16.80 FT
Company wide:
0 in stock
Documents & Guides
THB TYD4X4SPW6 STONE JACK YELLOW

Overview

THB TYD4X4SPW6 STONE JACK YELLOW

Wiring Duct Solid Wall, 4 Inches x 4 Inches, White PVC

Also known as: 786210095127, TYD4X4SPW6, THBTYD4X4SPW6

Specifications

Width: 4 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 4 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC