Thomas & Betts TYD4X3SPW6

Item #: 0239308

Cat #: TYD4X3SPW6

UPC: 786210095110

$ 13.82 FT
Company wide:
0 in stock
Documents & Guides
THB TYD4X3SPW6 DUPLEX SURFACE JACK 110 TYPE

Overview

THB TYD4X3SPW6 DUPLEX SURFACE JACK 110 TYPE

Wiring Duct Solid Wall, 4 Inches x 3 Inches, White PVC

Also known as: 786210095110, TYD4X3SPW6, THBTYD4X3SPW6

Specifications

Width: 4 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 4 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in