1 1/2 MOGUL UNILET TYPE LL

Item #: 0239303

Cat #: BLL150M

UPC: 781381463560

$ 488.16 EA
Company wide:
0 in stock
Documents & Guides
Mogul UNILETS Type LL NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 1-1/2 in, Length: 13 in, Width: 4.13 in, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)

Overview

Mogul UNILETS Type LL NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 1-1/2 in, Length: 13 in, Width: 4.13 in, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381463560, BLL150M, APPBLL150M

Specifications

Material: Malleable Iron
Hub Diameter: 1 1/2 in
Material: Malleable Iron
Hub Diameter: 1 1/2 in