Wiring Duct Solid Wall, 3 Inches x 5 Inches, White PVC

Item #: 0239299

Cat #: TYD3X5SPW6

UPC: 786210095080

$ 18.47 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Solid Wall, 3 Inches x 5 Inches, White PVC

Overview

Wiring Duct Solid Wall, 3 Inches x 5 Inches, White PVC

Wiring Duct Solid Wall, 3 Inches x 5 Inches, White PVC

Also known as: 786210095080, TYD3X5SPW6, THBTYD3X5SPW6

Specifications

Width: 3 in
Color: White
Material: PVC
Height: 5 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: White
Height: 5 in