Thomas & Betts TYD3X4SPW6

Item #: 0239298

Cat #: TYD3X4SPW6

UPC: 786210095073

$ 15.15 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD3X4SPW6

Wiring Duct Solid Wall, 3 Inches x 4 Inches, White PVC

Also known as: 786210095073, TYD3X4SPW6, THBTYD3X4SPW6

Specifications

Width: 3 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 3 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC