
Wiring Duct Solid Wall, 2.5 Inches x 3 Inches, White PVC
Item #: 0239289
Cat #: TYD25X3SPW6
UPC: 786210094977
$ 12.05 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Solid Wall, 2.5 Inches x 3 Inches, White PVC
Overview
Wiring Duct Solid Wall, 2.5 Inches x 3 Inches, White PVC
Wiring Duct Solid Wall, 2.5 Inches x 3 Inches, White PVC
Also known as: 786210094977, TYD25X3SPW6, THBTYD25X3SPW6
Specifications
| Width: | 2 1/2 in |
| Color: | White |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 2 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | White |
| Height: | 3 in |