
Wiring Duct Solid Wall, 2.5 Inches x 2 Inches, White PVC
Item #: 0239287
Cat #: TYD25X2SPW6
UPC: 786210094960
$ 9.59 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Solid Wall, 2.5 Inches x 2 Inches, White PVC
Overview
Wiring Duct Solid Wall, 2.5 Inches x 2 Inches, White PVC
Wiring Duct Solid Wall, 2.5 Inches x 2 Inches, White PVC
Also known as: 786210094960, TYD25X2SPW6, THBTYD25X2SPW6
Specifications
| Width: | 2 1/2 in |
| Height: | 2 in |
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 2 1/2 in |
| Color: | White |
| Length: | 6 ft |
| Height: | 2 in |
| Material: | PVC |