Wiring Duct Solid Wall, 2"x2", White

Item #: 0239282

Cat #: TYD2X2SPW6

UPC: 786210094922

$ 8.34 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Solid Wall, 2 Inches x 2 Inches, White PVC

Overview

Wiring Duct Solid Wall, 2 Inches x 2 Inches, White PVC
  • Engineered to restrict wire access.
  • Improved flush sidewall and cover style for greater wire capacity.
  • Versatile North American and DIN standard mounting holes enable same duct for multiple applications.
  • Base score line.
  • Lead-free construction.
Also known as: 786210094922, TYD2X2SPW6, THBTYD2X2SPW6

Specifications

Width: 2 in
Height: 2 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 2 in
Material: PVC