
Wiring Duct Solid Wall, 1.5"x1", White
Item #: 0239271
Cat #: TYD15X1SPW6
UPC: 786210094847
$ 6.81 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Solid Wall, 1.5 Inches x 1 Inch, White PVC
Overview
Wiring Duct Solid Wall, 1.5 Inches x 1 Inch, White PVC
- Engineered to restrict wire access.
- Improved flush sidewall and cover style for greater wire capacity.
- Versatile North American and DIN standard mounting holes enable same duct for multiple applications.
- Base score line.
- Lead-free construction.
Also known as: 786210094847, TYD15X1SPW6, THBTYD15X1SPW6
Specifications
| Width: | 1 1/2 in |
| Height: | 1 in |
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Color: | White |
| Length: | 6 ft |
| Height: | 1 in |
| Material: | PVC |