14 AWG THHN/THWN Stranded Copper White w/Blue

Item #: 0239270
Cat #: 14THHNCSTRWHIBLU50
UPC: 048243966745
$ 0.22 FT
Company wide:
15,000 in stock
Documents & Guides
14 AWG, THHN/THWN, Stranded Copper, 600V, White with Blue stripe, 500 ft. Reel.

Overview

14 AWG, THHN/THWN, Stranded Copper, 600V, White with Blue stripe, 500 ft. Reel.
Also known as: 048243966745, 14THHNCSTRWHIBLU50

Specifications

Length: 500 ft
Color: White/Blue
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 14
Color: White/Blue
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)