14 AWG THHN/THWN Stranded Copper, Blue/White, 500'

Item #: 0239269
Cat #: 14THHNCSTRBLUWHI50
UPC: 048243967216
$ 0.22 FT
Company wide:
26,000 in stock
Documents & Guides
14 AWG, THHN/THWN, Stranded Copper,, 600V, Blue/White, 500 ft. Reel

Overview

14 AWG, THHN/THWN, Stranded Copper,, 600V, Blue/White, 500 ft. Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 048243967216, 14THHNCSTRBLUWHI50

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Blue/White
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 14
Jacket: PVC
Color: Blue/White
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)