Thomas & Betts TYD1X4SPW6

Item #: 0239268

Cat #: TYD1X4SPW6

UPC: 786210094830

$ 10.75 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD1X4SPW6

Wiring Duct Solid Wall, 1 Inch x 4 Inches, White PVC

Also known as: 786210094830, TYD1X4SPW6, THBTYD1X4SPW6

Specifications

Width: 1 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 1 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC