Wiring Duct Solid Wall, 4 Inches x 5 Inches, Gray PVC

Item #: 0239258

Cat #: TYD4X5SPG6

UPC: 786210094748

$ 23.19 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Solid Wall, 4 Inches x 5 Inches, Gray PVC

Overview

Wiring Duct Solid Wall, 4 Inches x 5 Inches, Gray PVC

Wiring Duct Solid Wall, 4 Inches x 5 Inches, Gray PVC

Also known as: 786210094748, TYD4X5SPG6, THBTYD4X5SPG6

Specifications

Color: Gray
Width: 4 in
Material: PVC
Height: 5 in
Length: 6 ft
Color: Gray
Material: PVC
Length: 6 ft
Width: 4 in
Height: 5 in