Thomas & Betts TYD4X4SPG6

Item #: 0239256

Cat #: TYD4X4SPG6

UPC: 786210094731

$ 16.80 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD4X4SPG6

Wiring Duct Solid Wall, 4 Inches x 4 Inches, Gray PVC

Also known as: 786210094731, TYD4X4SPG6, THBTYD4X4SPG6

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 4 in
Length: 6 ft
Width: 4 in
Material: PVC