Thomas & Betts TYD4X3SPG6

Item #: 0239255

Cat #: TYD4X3SPG6

UPC: 786210094717

$ 13.82 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD4X3SPG6

Wiring Duct Solid Wall, 4 Inches x 3 Inches, Gray PVC

Also known as: 786210094717, TYD4X3SPG6, THBTYD4X3SPG6

Specifications

Color: Gray
Width: 4 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Gray
Material: PVC
Length: 6 ft
Width: 4 in
Height: 3 in