
Wiring Duct Solid Wall, 4 Inches x 1.5 Inches, Gray PVC
Item #: 0239252
Cat #: TYD4X15SPG6
UPC: 786210094694
$ 9.74 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Solid Wall, 4 Inches x 1.5 Inches, Gray PVC
Overview
Wiring Duct Solid Wall, 4 Inches x 1.5 Inches, Gray PVC
Wiring Duct Solid Wall, 4 Inches x 1.5 Inches, Gray PVC
Also known as: 786210094694, TYD4X15SPG6, THBTYD4X15SPG6
Specifications
| Height: | 1 1/2 in |
| Color: | Gray |
| Width: | 4 in |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 1 1/2 in |
| Width: | 4 in |
| Length: | 6 ft |
| Color: | Gray |
| Material: | PVC |