Wiring Duct Solid Wall, 3"x3", Gray

Item #: 0239249

Cat #: TYD3X3SPG6

UPC: 786210094663

$ 12.48 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Solid Wall, 3 Inches x 3 Inches, Gray PVC

Overview

Wiring Duct Solid Wall, 3 Inches x 3 Inches, Gray PVC

Engineered to restrict wire access. Improved flush sidewall and cover style for greater wire capacity. Versatile North American and DIN standard mounting holes enable same duct for multiple applications. Base score line. Lead-free construction.

Also known as: 786210094663, TYD3X3SPG6, THBTYD3X3SPG6

Specifications

Width: 3 in
Color: Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 3 in