
Gang Box, 4-Gang, Non-Gangable, Welded, Depth: 1-7/8", Metallic
Item #: 0239247
Cat #: 4G5075S
UPC: 687855001637
$ 162.51 EA
Company wide:
190
in stock
Documents & Guides
4-Gang, Non-Gangable, Gang Box, Welded, Metallic. Depth: 1-7/8". Width: 10-9/16". Side Knockouts: (8) 1/2" & (8) 1/2" & 3/4" TKO (eccentric). Bottom Knockouts: (6) 1/2" & (4) 3/4". Cubic Inches: 80.0".
Overview
4-Gang, Non-Gangable, Gang Box, Welded, Metallic. Depth: 1-7/8". Width: 10-9/16". Side Knockouts: (8) 1/2" & (8) 1/2" & 3/4" TKO (eccentric). Bottom Knockouts: (6) 1/2" & (4) 3/4". Cubic Inches: 80.0".
Appleton™ and O-Z/Gedney™ metallic multigang switch boxes and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855001637, 4G5075S, APP4G5075S
Specifications
| Depth: | 1 7/8 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Gangs: | 4 |
| Cubic Inches: | 80 in³ |
| Depth: | 1 7/8 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 4 |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 80 in³ |