Thomas & Betts TYD25X3SPG6

Item #: 0239241

Cat #: TYD25X3SPG6

UPC: 786210094625

$ 11.64 FT
Company wide:
0 in stock
Documents & Guides
THB TYD25X3SPG6

Overview

THB TYD25X3SPG6

Wiring Duct Solid Wall, 2.5 Inches x 3 Inches, Gray PVC

Also known as: 786210094625, TYD25X3SPG6, THBTYD25X3SPG6

Specifications

Width: 2 1/2 in
Color: Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 1/2 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 3 in