Wiring Duct Solid Wall, 2"x3", Gray

Item #: 0239236

Cat #: TYD2X3SPG6

UPC: 786210094526

$ 10.84 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Solid Wall, 2 Inches x 3 Inches, Gray PVC

Overview

Wiring Duct Solid Wall, 2 Inches x 3 Inches, Gray PVC
  • Engineered to restrict wire access.
  • Improved flush sidewall and cover style for greater wire capacity.
  • Versatile North American and DIN standard mounting holes enable same duct for multiple applications.
  • Base score line.
  • Lead-free construction.
Also known as: 786210094526, TYD2X3SPG6, THBTYD2X3SPG6

Specifications

Width: 2 in
Color: Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 3 in