Handy Box, Depth: 1-1/2", 1/2" Kos, Drawn, Metallic

Item #: 0239231

Cat #: 4SS

UPC: 687855752751

$ 7.48 EA
Company wide:
0 in stock
Handy Box, Drawn, Metallic. Dimensions: 3-3/4" x 1-1/2". Depth: 1-1/2". Side Knockouts: (8) 1/2". Bottom Knockouts: (3) 1/2". Cubic Inches: 14.5".

Overview

Handy Box, Drawn, Metallic. Dimensions: 3-3/4" x 1-1/2". Depth: 1-1/2". Side Knockouts: (8) 1/2". Bottom Knockouts: (3) 1/2". Cubic Inches: 14.5".

Appleton™ and O-Z/Gedney™ metallic handy boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855752751, 4SS, APP4SS, nail on plate, Single gang

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 14.500 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 14.500 in³
Mounting: Screw On, Nail On
Depth: 1 1/2 in