
Wiring Duct Solid Wall, 1.5"x4", Gray
Item #: 0239229
Cat #: TYD15X4SPG6
UPC: 786210094472
$ 14.37 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Solid Wall, 1.5 Inches x 4 Inches, Gray PVC
Overview
Wiring Duct Solid Wall, 1.5 Inches x 4 Inches, Gray PVC
- Engineered to restrict wire access.
- Improved flush sidewall and cover style for greater wire capacity.
- Versatile North American and DIN standard mounting holes enable same duct for multiple applications.
- Base score line.
- Lead-free construction
Also known as: 786210094472, TYD15X4SPG6, THBTYD15X4SPG6
Specifications
| Width: | 1 1/2 in |
| Color: | Gray |
| Height: | 4 in |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Height: | 4 in |
| Length: | 6 ft |
| Color: | Gray |
| Material: | PVC |