Wiring Duct Solid Wall, 1"x2", Gray

Item #: 0239219

Cat #: TYD1X2SPG6

UPC: 786210094380

$ 7.51 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Solid Wall, 1 Inch x 2 Inches, Gray PVC

Overview

Wiring Duct Solid Wall, 1 Inch x 2 Inches, Gray PVC
  • Engineered to restrict wire access.
  • Improved flush sidewall and cover style for greater wire capacity.
  • Versatile North American and DIN standard mounting holes enable same duct for multiple applications.
  • Base score line.
  • Lead-free construction.
Also known as: 786210094380, TYD1X2SPG6, THBTYD1X2SPG6

Specifications

Height: 2 in
Width: 1 in
Color: Gray
Material: PVC
Length: 6 ft
Height: 2 in
Color: Gray
Length: 6 ft
Width: 1 in
Material: PVC