Thomas & Betts TYD1X15SPG6

Item #: 0239218

Cat #: TYD1X15SPG6

UPC: 786210094373

$ 7.38 FT
Company wide:
0 in stock
Documents & Guides
THB TYD1X15SPG6

Overview

THB TYD1X15SPG6

Engineered to restrict wire access. Improved flush sidewall and cover style for greater wire capacity. Versatile North American and DIN standard mounting holes enable same duct for multiple applications. Base score line. Lead-free construction.

Also known as: 786210094373, TYD1X15SPG6, THBTYD1X15SPG6

Specifications

Height: 1 1/2 in
Width: 1 in
Color: Gray
Material: PVC
Length: 6 ft
Height: 1 1/2 in
Color: Gray
Length: 6 ft
Width: 1 in
Material: PVC