Thomas & Betts TYD4X5NPI6

Item #: 0239212

Cat #: TYD4X5NPI6

UPC: 786210094274

$ 28.94 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD4X5NPI6

Wiring Duct Narrow Slot, 4 Inches x 5 Inches, Intrinsic Blue PVC

Also known as: 786210094274, TYD4X5NPI6, THBTYD4X5NPI6

Specifications

Color: Blue
Width: 4 in
Material: PVC
Height: 5 in
Length: 6 ft
Color: Blue
Material: PVC
Length: 6 ft
Width: 4 in
Height: 5 in