Wiring Duct Narrow Slot, 4 Inches x 3 Inches, Intrinsic Blue PVC

Item #: 0239210

Cat #: TYD4X3NPI6

UPC: 786210094243

$ 15.63 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Narrow Slot, 4 Inches x 3 Inches, Intrinsic Blue PVC

Overview

Wiring Duct Narrow Slot, 4 Inches x 3 Inches, Intrinsic Blue PVC

Wiring Duct Narrow Slot, 4 Inches x 3 Inches, Intrinsic Blue PVC

Also known as: 786210094243, TYD4X3NPI6, THBTYD4X3NPI6

Specifications

Color: Blue
Width: 4 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Blue
Material: PVC
Length: 6 ft
Width: 4 in
Height: 3 in