Wiring Duct Narrow Slot, 4 Inches x 2 Inches, Intrinsic Blue PVC

Item #: 0239209

Cat #: TYD4X2NPI6

UPC: 786210094236

$ 13.51 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Narrow Slot, 4 Inches x 2 Inches, Intrinsic Blue PVC

Overview

Wiring Duct Narrow Slot, 4 Inches x 2 Inches, Intrinsic Blue PVC

Wiring Duct Narrow Slot, 4 Inches x 2 Inches, Intrinsic Blue PVC

Also known as: 786210094236, TYD4X2NPI6, THBTYD4X2NPI6

Specifications

Color: Blue
Height: 2 in
Width: 4 in
Material: PVC
Length: 6 ft
Color: Blue
Width: 4 in
Length: 6 ft
Height: 2 in
Material: PVC