Thomas & Betts TYD25X4NPI6

Item #: 0239200

Cat #: TYD25X4NPI6

UPC: 786210094021

$ 17.04 FT
Company wide:
0 in stock
Documents & Guides
THB TYD25X4NPI6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

THB TYD25X4NPI6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Wiring Duct Narrow Slot, 2.5 Inches x 4 Inches, Intrinsic Blue PVC

Also known as: 786210094021, TYD25X4NPI6, THBTYD25X4NPI6

Specifications

Width: 2 1/2 in
Color: Blue
Height: 4 in
Material: PVC
Length: 6 ft
Width: 2 1/2 in
Height: 4 in
Length: 6 ft
Color: Blue
Material: PVC