
Wiring Duct Narrow Slot, 2.5 Inches x 2 Inches, Intrinsic Blue PVC
Item #: 0239198
Cat #: TYD25X2NPI6
UPC: 786210093789
$ 10.42 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Narrow Slot, 2.5 Inches x 2 Inches, Intrinsic Blue PVC
Overview
Wiring Duct Narrow Slot, 2.5 Inches x 2 Inches, Intrinsic Blue PVC
Wiring Duct Narrow Slot, 2.5 Inches x 2 Inches, Intrinsic Blue PVC
Also known as: 786210093789, TYD25X2NPI6, THBTYD25X2NPI6
Specifications
| Width: | 2 1/2 in |
| Color: | Blue |
| Height: | 2 in |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 2 1/2 in |
| Height: | 2 in |
| Length: | 6 ft |
| Color: | Blue |
| Material: | PVC |