Wiring Duct Narrow Slot, 2 Inches x 5 Inches, Intrinsic Blue PVC

Item #: 0239197

Cat #: TYD2X5NPI6

UPC: 786210093772

$ 20.55 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Narrow Slot, 2 Inches x 5 Inches, Intrinsic Blue PVC

Overview

Wiring Duct Narrow Slot, 2 Inches x 5 Inches, Intrinsic Blue PVC

Wiring Duct Narrow Slot, 2 Inches x 5 Inches, Intrinsic Blue PVC

Also known as: 786210093772, TYD2X5NPI6, THBTYD2X5NPI6

Specifications

Width: 2 in
Color: Ivory
Material: PVC
Height: 5 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: Ivory
Height: 5 in