Terminal Lug Kit, 12 x 6 - 250 MCM Lugs & Hardware

Item #: 0239192

Cat #: LKS2

UPC: 786680132308

$ 110.15 EA
Company wide:
21 in stock
Documents & Guides
Terminal Lug Kit, Used With 50 - 75 kVA Single-Phase and 75 - 112.5 kVA Three-Phase Transformers. Includes: (12) Lugs: 6 - 250 MCM & Hardware.

Overview

Terminal Lug Kit, Used With 50 - 75 kVA Single-Phase and 75 - 112.5 kVA Three-Phase Transformers. Includes: (12) Lugs: 6 - 250 MCM & Hardware.

The basic purpose of a transformer is voltage transformation as near as practically possible to the load for economy and distribution of power. Typical loads for dry-type distribution transformers include lighting, heating, air conditioners, fans and machine tools. Such loads are found in commercial, institutional, industrial and residential structures.

Also known as: 786680132308, LKS2, CUTLKS2

Specifications

Mounting: Device
Poles: 12
Allowable Gauge Range: 6 - 250
Mounting: Device
Allowable Gauge Range: 6 - 250
Poles: 12