
Terminal Lug Kit, 4 x 6 - 250 MCM, 8 x 14 - 2 AWG Lugs & Hardware
Item #: 0239191
Cat #: LKS1
UPC: 786680132254
$ 49.71 EA
Company wide:
49
in stock
Documents & Guides
Terminal Lug Kit, Used With 15 - 37.5 kVA Single-Phase and 15 - 45 kVA Three-Phase Transformers. Includes: (4) Lugs: 6 - 250 MCM, (8) Lugs: 14 - 2 AWG. & Hardware.
Overview
Terminal Lug Kit, Used With 15 - 37.5 kVA Single-Phase and 15 - 45 kVA Three-Phase Transformers. Includes: (4) Lugs: 6 - 250 MCM, (8) Lugs: 14 - 2 AWG. & Hardware.
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 786680132254, LKS1, CUTLKS1
Specifications
| Mounting: | Device |
| Poles: | 12 |
| Allowable Gauge Range: | 6 - 250, 14 - 2 |
| Mounting: | Device |
| Allowable Gauge Range: | 6 - 250, 14 - 2 |
| Poles: | 12 |