Thomas & Betts TYD2X1NPI6

Item #: 0239188

Cat #: TYD2X1NPI6

UPC: 786210093574

$ 9.01 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD2X1NPI6

Wiring Duct Narrow Slot, 2 Inches x 1 Inch, Intrinsic Blue PVC

Also known as: 786210093574, TYD2X1NPI6, THBTYD2X1NPI6

Specifications

Width: 2 in
Color: Blue
Height: 1 in
Material: PVC
Length: 6 ft
Width: 2 in
Height: 1 in
Length: 6 ft
Color: Blue
Material: PVC