Wiring Duct Narrow Slot, 0.75"x1.5", Blue

Item #: 0239168

Cat #: TYD75X15NPI6

UPC: 786210093253

$ 7.92 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Narrow Slot, 0.75 Inch x 1.5 Inches, Intrinsic Blue PVC

Overview

Wiring Duct Narrow Slot, 0.75 Inch x 1.5 Inches, Intrinsic Blue PVC
  • Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.
  • Non-slip cover does not slide easily and resists vibration.
  • Flush cover attaches flush with sidewall for finished look.
  • Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.
  • Versatile North American and DIN Standard mounding holes enable same duct for multiple applications
Also known as: 786210093253, TYD75X15NPI6, THBTYD75X15NPI6

Specifications

Width: 3/4 in
Color: Blue
Height: 1 1/2 in
Material: PVC
Length: 6 ft
Width: 3/4 in
Height: 1 1/2 in
Length: 6 ft
Color: Blue
Material: PVC