Wiring Duct Narrow Slot, 4 Inches x 5 Inches, Black PVC

Item #: 0239167

Cat #: TYD4X5NPB6

UPC: 786210093192

$ 27.07 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Narrow Slot, 4 Inches x 5 Inches, Black PVC

Overview

Wiring Duct Narrow Slot, 4 Inches x 5 Inches, Black PVC

Wiring Duct Narrow Slot, 4 Inches x 5 Inches, Black PVC

Also known as: 786210093192, TYD4X5NPB6, THBTYD4X5NPB6

Specifications

Color: Black
Width: 4 in
Material: PVC
Height: 5 in
Length: 6 ft
Color: Black
Material: PVC
Length: 6 ft
Width: 4 in
Height: 5 in