Wiring Duct Narrow Slot, 4 Inches x 3 Inches, Black PVC

Item #: 0239164

Cat #: TYD4X3NPB6

UPC: 786210093116

$ 15.63 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Narrow Slot, 4 Inches x 3 Inches, Black PVC

Overview

Wiring Duct Narrow Slot, 4 Inches x 3 Inches, Black PVC

Wiring Duct Narrow Slot, 4 Inches x 3 Inches, Black PVC

Also known as: 786210093116, TYD4X3NPB6, THBTYD4X3NPB6

Specifications

Color: Black
Width: 4 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Black
Material: PVC
Length: 6 ft
Width: 4 in
Height: 3 in