Inductive Proximity Sensor, Tubluar, No Shielding, 20-250VAC

Item #: 0239162

Cat #: E57-18LE20-A

UPC: 782113933412

$ 581.86 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Non-Embeddable, End-Sensing Surface, 20 mm (0.79 Inch) Sensing Range, 2-Wire, 20-250 Volt AC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, Normally Open Output

Overview

Inductive Proximity Sensor, Tubular, Extended Sensing Range, Non-Embeddable, End-Sensing Surface, 20 mm (0.79 Inch) Sensing Range, 2-Wire, 20-250 Volt AC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, Normally Open Output
Also known as: 782113933412, E57-18LE20-A, CUTE5718LE20A

Specifications

Type: Inductive Proximity Sensor
Length: 2 m
Diameter: 18 mm
Range: 20 mm
Volts AC Range: 20 - 250
Type: Inductive Proximity Sensor
Diameter: 18 mm
Volts AC Range: 20 - 250
Length: 2 m
Range: 20 mm