Thomas & Betts TYD3X5NPB6

Item #: 0239160

Cat #: TYD3X5NPB6

UPC: 786210093055

$ 22.44 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD3X5NPB6

Wiring Duct Narrow Slot, 3 Inches x 5 Inches, Black PVC

Also known as: 786210093055, TYD3X5NPB6, THBTYD3X5NPB6

Specifications

Width: 3 in
Color: Black
Material: PVC
Height: 5 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: Black
Height: 5 in