Thomas & Betts TYD25X2NPB6

Item #: 0239151

Cat #: TYD25X2NPB6

UPC: 786210092959

$ 9.63 FT
Company wide:
0 in stock
Documents & Guides
THB TYD25X2NPB6

Overview

THB TYD25X2NPB6

Wiring Duct Narrow Slot, 2.5 Inches x 2 Inches, Black PVC

Also known as: 786210092959, TYD25X2NPB6, THBTYD25X2NPB6

Specifications

Width: 2 1/2 in
Height: 2 in
Color: Black
Material: PVC
Length: 6 ft
Width: 2 1/2 in
Color: Black
Length: 6 ft
Height: 2 in
Material: PVC