3
more

Wiring Duct Narrow Slot, 2"x4", Black
Item #: 0239149
Cat #: TYD2X4NPB6
UPC: 786210092867
$ 14.19 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Narrow Slot, 2 Inches x 4 Inches, Black PVC
Overview
Wiring Duct Narrow Slot, 2 Inches x 4 Inches, Black PVC
- Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.
- Non-slip cover does not slide easily and resists vibration.
- Flush cover attaches flush with sidewall for finished look.
- Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.
- Versatile North American and DIN Standard mounding holes enable same duct for multiple applications.
Also known as: 786210092867, TYD2X4NPB6, THBTYD2X4NPB6
Specifications
| Width: | 2 in |
| Color: | Black |
| Height: | 4 in |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 2 in |
| Height: | 4 in |
| Length: | 6 ft |
| Color: | Black |
| Material: | PVC |