Wiring Duct Narrow Slot, 2"x3", Black

Item #: 0239148

Cat #: TYD2X3NPB6

UPC: 786210092829

$ 11.76 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Narrow Slot, 2 Inches x 3 Inches, Black PVC

Overview

Wiring Duct Narrow Slot, 2 Inches x 3 Inches, Black PVC
  • Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.
  • Non-slip cover does not slide easily and resists vibration.
  • Flush cover attaches flush with sidewall for finished look.
  • Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.
  • Versatile North American and DIN Standard mounding holes enable same duct for multiple applications.
Also known as: 786210092829, TYD2X3NPB6, THBTYD2X3NPB6

Specifications

Width: 2 in
Color: Black
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: Black
Height: 3 in