Wiring Duct Narrow Slot, 2 Inches x 1 Inch, Black PVC

Item #: 0239145

Cat #: TYD2X1NPB6

UPC: 786210092782

$ 8.40 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Narrow Slot, 2 Inches x 1 Inch, Black PVC

Overview

Wiring Duct Narrow Slot, 2 Inches x 1 Inch, Black PVC

Wiring Duct Narrow Slot, 2 Inches x 1 Inch, Black PVC

Also known as: 786210092782, TYD2X1NPB6, THBTYD2X1NPB6

Specifications

Width: 2 in
Color: Black
Height: 1 in
Material: PVC
Length: 6 ft
Width: 2 in
Height: 1 in
Length: 6 ft
Color: Black
Material: PVC