
Wiring Duct Narrow Slot, 1.5"x1", Black
Item #: 0239139
Cat #: TYD15X1NPB6
UPC: 786210092720
$ 7.08 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Narrow Slot, 1.5 Inches x 1 Inch, Black PVC
Overview
Wiring Duct Narrow Slot, 1.5 Inches x 1 Inch, Black PVC
- Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.
- Non-slip cover does not slide easily and resists vibration.
- Flush cover attaches flush with sidewall for finished look.
- Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.
- Versatile North American and DIN Standard mounding holes enable same duct for multiple applications.
Also known as: 786210092720, TYD15X1NPB6, THBTYD15X1NPB6
Specifications
| Width: | 1 1/2 in |
| Color: | Black |
| Height: | 1 in |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Height: | 1 in |
| Length: | 6 ft |
| Color: | Black |
| Material: | PVC |