Thomas & Betts TYD3X1NPW6

Item #: 0239122

Cat #: TYD3X1NPW6

UPC: 786210092553

$ 8.97 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD3X1NPW6

Wiring Duct Narrow Slot, 3 Inches x 1 Inch, White PVC

Also known as: 786210092553, TYD3X1NPW6, THBTYD3X1NPW6

Specifications

Width: 3 in
Height: 1 in
Color: White
Material: PVC
Length: 6 ft
Width: 3 in
Color: White
Length: 6 ft
Height: 1 in
Material: PVC