Thomas & Betts TYD2X1NPW6

Item #: 0239106

Cat #: TYD2X1NPW6

UPC: 786210092461

$ 8.18 FT
Company wide:
0 in stock
Documents & Guides
THBTYD2X1NPW6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

THBTYD2X1NPW6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Wiring Duct Narrow Slot, 2 Inches x 1 Inch, White PVC

Also known as: 786210092461, TYD2X1NPW6, THBTYD2X1NPW6

Specifications

Width: 2 in
Height: 1 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 1 in
Material: PVC