Wiring Duct Narrow Slot, 1"x1", Gray

Item #: 0239097

Cat #: TYD1X1NPG6

UPC: 786210091914

$ 6.13 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Narrow Slot, 1 Inch x 1 Inch, Gray PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Narrow Slot, 1 Inch x 1 Inch, Gray PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
  • Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.
  • Non-slip cover does not slide easily and resists vibration.
  • Flush cover attaches flush with sidewall for finished look.
  • Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.
  • Versatile North American and DIN Standard mounding holes enable same duct for multiple applications.
Also known as: 786210091914, TYD1X1NPG6, THBTYD1X1NPG6

Specifications

Width: 1 in
Color: Gray
Height: 1 in
Material: PVC
Length: 6 ft
Width: 1 in
Height: 1 in
Length: 6 ft
Color: Gray
Material: PVC