Thomas & Betts TYD6X4WPI6

Item #: 0239096

Cat #: TYD6X4WPI6

UPC: 786210091891

$ 27.75 FT
Company wide:
0 in stock
Documents & Guides

Overview

THB TYD6X4WPI6

Wide fingers and slots increase rigidity and enable insertion of bundles. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion. Non-slip cover does not slide easily and resists vibration. Flush cover attaches flush with sidewall for finished look. Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct. Versatile North American and DIN Standard mounding holes enables same duct for multiple applications.

Also known as: 786210091891, TYD6X4WPI6, THBTYD6X4WPI6

Specifications

Color: Blue
Height: 4 in
Material: PVC
Width: 6 in
Length: 6 ft
Color: Blue
Material: PVC
Length: 6 ft
Height: 4 in
Width: 6 in