This product has been discontinued.

Anywhere RF Rocker Switch, 300W, 120V, 3-Way, Incandescent/Haloge
Item #: 0239091
Cat #: 6696-W
UPC: 078477823118
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Anywhere RF Rocker Switch, 300W, 120V, 3-Way, Incandescent/Halogen, Decora, Remote, Wireless, Color: White.
Overview
Anywhere RF Rocker Switch, 300W, 120V, 3-Way, Incandescent/Halogen, Decora, Remote, Wireless, Color: White.
Also known as: 078477823118, 6696-W, LEV6696W
Specifications
| Volts AC: | 120 |
| Wattage: | 300 |
| Color: | White |
| Volt Amps: | 300 |
| Light Technology: | Halogen |
| Volts AC: | 120 |
| Color: | White |
| Light Technology: | Halogen |
| Wattage: | 300 |
| Volt Amps: | 300 |